missing translation for 'onlineSavingsMsg'
Learn More

Mopec Total Draft Elevating Trimming Table

Catalog No. 22444224
Change view
Click to view available options
Length (Metric):
198.12 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22444224 198.12 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444224 Supplier Mopec Supplier No. OA900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features down draft ventilation and elevates with a simple push of a switch. Mopec™ Total Draft Elevating Trimming Table is designed to provide a safe and effective vented workstation for necropsy and trimming.

  • All Stainless Steel Construction
  • Elevating mechanism (electro hydraulic) accommodates a lift from 32 in. to 44 in.
  • Ventilated work surface-total down draft
  • One end of table contains Hot/Cold Fixture with wrist blade handles/large swing spout faucet with vacuum breaker
  • Built-in baffle
  • Perforated interchangable grid plates
  • Two GFCI type electrical receptacle
  • Exhaust chamber with adjustable air flow dampener
  • Sink spray assembly

Warranty

1 Year Warranty

Specifications

Product Type Trimming Table
Product Line Trimming Tables
Height (English) 37 in.
Length (English) 78 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 198.12 cm
Load Capacity (English) 300 lb.
Load Capacity (Metric) 136 Kg
Weight (English) Capacity 300 pounds
Width (Metric) 76.2 cm
Show More Show Less