missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Torso Model without Head

Catalog No. S13508
Change view
Click to view available options
Eight parts
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S13508 Eight parts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13508 Supplier Eisco™ Supplier No. AM0006

Detailed, life-size 3D rendering of the human torso.

  • Colored anatomy
  • For studying structure and function of organs
  • Supplied with English key card

Specifications

Dimensions (L x W x H) 38 x 24 x 69 cm
Dimensions (L x W) 15 x 9.4 in.
For Use With (Application) studying structure and function of organs
Height (English) 35.4 in.
Height (Metric) 89.9 cm
Includes Torso - 1 part, lungs - 2 parts, heart - 2 parts, liver - 1 part, stomach - 1 part, intestine - 2 parts, English key card
Length (English) 15 in.
Length (Metric) 38.1 cm
Material ABS Plastic
Weight (English) 14.3 lb.
Weight (Metric) 6.4 kg
Width (English) 9.4 in.
Width (Metric) 23.8 cm
Product Type Torso Model
Show More Show Less