missing translation for 'onlineSavingsMsg'
Learn More

Walter Products™ Torso Dust Cover

Catalog No. S13152
Change view
Click to view available options
Length (English):
11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S13152 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13152 Supplier Walter Products™ Supplier No. DCA02

Heavy-duty dust cover that protects life-size human torso models.

  • Heavy-duty
  • Features a transparent window
  • For life-size human torso models

Specifications

Color Blue
For Use With (Application) Covers and protects life-size human torso models
Height (English) 2 in.
Length (English) 11 in.
Weight (English) 1 lb.
Width (English) 7 in.