missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyramex™ Torser™ Safety Eyewear
Description
Specifications
Specifications
| Lens Coating | Anti-fog |
| Certifications/Compliance | ANSI Z87.1,CSA Z94.3 |
| Certifications/Compliance (Europe) | EN-166 |
| Lens Tint | Light Gray |
| Product Type | Sealed Eyewear |
| Frame Color | Black |
| Weight (Metric) | 46.8 g |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |