missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Top Flasks

Neck Size: 24 mm

$492.71 - $492.71

Specifications

Neck Style 24 mm
No. per Pack 1/Pk.
Product Type Top Flask
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
111009398
View Documents
MilliporeSigma™ Supelco™
28449U
250 mL
Each for $492.71
Only null left
 
Description

Description

Specifications

Specifications

24 mm
1/Pk.
Top Flask
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'