missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Top Dog 6 mil Die Cut 45 in. Apron
Top Dog 6 mil Die Cut 45 in. Apron is reversable and designed to fit comfortably over clothes.
Supplier: Vikan™ 80015
Description
- Reusable
- Color-coded
- FDA-compliant garments
- Designed to support zoned color-coding programs
- One-piece construction limits the potential for foreign body contamination and reduces harborage points for pathogens
- Resistant to common sanitation chemicals, and impervious to animal fats and degreasers
Specifications
| Apron | |
| Polyurethane | |
| Reusable | |
| Non-sterile | |
| 6 mil | |
| 45 x 45 in. | |
| 0.4 lb. |
| Universal | |
| White | |
| Waist Ties | |
| Ether-Based Polyurethane | |
| FDA Compliant | |
| 45 in. |