missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Top Access Port 80 to 125 mm

Catalog No. 08112016
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series MK
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08112016 BINDER Chambers Series MK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08112016 Supplier BINDER™ Supplier No. 80121530

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

BINDER™ Top Access Port is an accessory for use on the top of a variety of chambers and incubators.

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 100 mm, top
For Use With (Equipment) BINDER Chambers Series MK
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 100 mm