missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Access Port with Silicone Plug

Catalog No. 08111031
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series KT
Diameter (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Diameter (Metric)
08111031 BINDER Chambers Series KT 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111031 Supplier BINDER™ Supplier No. 80121161

BINDER™ Top Position Access Port is an accessory for use on the top of a variety of chambers and incubators.

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 50 mm, top
Type Access Port
For Use With (Equipment) BINDER Chambers Series KT
Includes Silicone Plug
Ports Top Position
Diameter (English) 2 in.
Diameter (Metric) 50 mm