missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Top Access Port (50 mm)

Catalog No. 08111035
Change view
Click to view available options
For Use With (Equipment):
BINDER Chambers Series KT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
08111035 BINDER Chambers Series KT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08111035 Supplier BINDER™ Supplier No. 80121288

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: KT 170, KT 53, KT 115

  • For use on top
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 10 mm, top
For Use With (Equipment) BINDER Chambers Series KT
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 50 mm