missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tongue Depressors
Made of taste-free, splinter-free, straight-grained smooth white birch
$4.50 - $22.43
Specifications
| Product Type | Tongue Depressor |
|---|---|
| Length (English) | 6 in. |
| Length (Metric) | 15 cm |
| Material | White Birch |
| Width (English) | 0.75 in. |
| Catalog Number | Mfr. No. | Sterility | No. per Case | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | No. per Case | Price | Quantity & Availability | ||||
|
22363154
|
Fisherbrand™
22363154 |
Non-sterile | 500/Pk. |
Pack of 500 Each for $22.43
|
|
||||
|
22363155
|
Fisherbrand™
22363155 |
Non-sterile | 1200/Cs. |
Pack of 100 Each for $4.50
|
|
||||
|
22363169
|
Fisherbrand™
22363169 |
Sterile | 1000/Cs. |
Pack of 100 Each for $11.82
|
|
||||
Description
23-400-121: Sterile are individually wrapped: 1/envelope, 100 envelopes/pack, 10 packs/cs
- Sterile and non-sterile products available (see product specifications)
- Made of taste-free, splinter-free, straight-grained, smooth white birch
- For oral patient exams and care, gathering specimen, stirring and more
- Depressor is 6L x 0.75 in.W (15 x 1.9cm)
Specifications
| Tongue Depressor | |
| 15 cm | |
| 0.75 in. |
| 6 in. | |
| White Birch | |
| 2 cm |