missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TOC Certified Containers

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Supplier: Thermo Scientific™ 3115 OTWS 2
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.
Specifications
| Polysulphone Tube, TOC Cleaned | |
| 1.02 in. | |
| Polysulfone | |
| 3.74 in. | |
| 100 | |
| 1 oz. | |
| Screw Cap | |
| 20-400 | |
| 95 mm |
| PTFE/Silicone | |
| 26 mm | |
| 30 mL | |
| TOC-cleaned | |
| Polysulphone Tube | |
| 30 mL | |
| 100 Cs. | |
| Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| TOC Container |