missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers
GREENER_CHOICE

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Supplier:  Thermo Scientific™ 1000A/TOC

 View more versions of this product

Catalog No. 12200136


Only null left

Description

Description

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
Specifications

Specifications

Amber Boston round glass bottle with closure
3.75 in.
95.25 mm
1000 mL
12
32 oz.
Screw Cap
33-430
215.9 mm
PTFE
Amber
Glass
8.5 in.
Amber Boston Round w/Closure
1000 mL
12 Cs.
Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC)
TOC Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions