missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TOC Certified Containers

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Supplier: Thermo Scientific™ SCT 18100/TOC
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.
Specifications
| Clear glass flat bottom tube with closure 18 x 100, Certified <20ppb TOC | |
| 0.938 in. | |
| 23.83 mm | |
| 17 mL | |
| Certified <20ppb TOC | |
| Glass Tube, Flat Bottom | |
| 17 mL | |
| 200 Cs. | |
| Tested and certified to contribute < 20 ppb; includes Certificate of Analysis (COA) | |
| TOC Container |
| PTFE/Silicone | |
| Clear | |
| Glass | |
| 6 in. | |
| 200 | |
| 0.58 oz. | |
| Screw Cap | |
| 15-425 | |
| 152.4 mm |