missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers
GREENER_CHOICE

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Supplier:  Thermo Scientific™ S114250C/TOC

 View more versions of this product

Catalog No. 12100373


Only null left

Description

Description

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
Specifications

Specifications

Clear glass Boston round, open-top closure
2.375 in.
60.33 mm
250 mL
24
8 oz.
Screw Cap (Open-Top)
24-414
136.53 mm
PTFE/Silicone
Clear
Glass
5.375 in.
Clear Boston Round w/Closure
250 mL
24 Cs.
Certified to contribute <10ppb, <20ppb, Certificate of Analysis (COA), Certificate of Conformance (COC)
TOC Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions