missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TLC Plastic Sheets, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 200 μm

Catalog No. 111009728
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
111009728 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009728 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74023525EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Specifications

Backing Material Plastic
Material Plastic
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 25 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 200 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less