missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ TLC Plastic Sheets
Description
- Sheet size: 20 x 20cm
Certifications
ISO 9001:2000
† PEI (polyethyleneimine) should be stored at 4°C (39°F). If stored at room temperature, PEI plates may turn slightly yellow, which could affect separation. To minimize yellow color, predevelop in distilled water.
Specifications
Specifications
| Backing Material | Plastic |
| Material | Plastic |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Classical Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| Sorbent | Silica Gel 60 F254 |
| Dimensions (L x W) | 20 x 20 cm |