missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ TLC Plastic Sheets
Description
- Sheet size: 20 x 20cm
Certifications
ISO 9001:2000
† PEI (polyethyleneimine) should be stored at 4°C (39°F). If stored at room temperature, PEI plates may turn slightly yellow, which could affect separation. To minimize yellow color, predevelop in distilled water.
Specifications
Specifications
| Analysis Time | 20 to 200 min. |
| Backing Material | Plastic |
| Material | Plastic |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | Classical Silica TLC Plate |
| Excitation Wavelength | 254 nm |
| Fluorescent Indicator | No |
| For Use With (Application) | Versatile and Reliable Routine Analysis of a Broad Range of Substances |
| Show More |