missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Silica gel, TLC high purity grade, without binder, with fluorescent indicator

Catalog No. AA4276530
Change view
Click to view available options
Quantity:
50 g
250 g
1 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA4276530 250 g
AA42765A1 1 kg
AA4276518 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. AA4276530 Supplier Thermo Scientific Chemicals Supplier No. 04276530

TLC plate preparation

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications

Particle Size 12 μm
Pore Size 60 Å
Grade TLC
Quantity 250 g
Surface Area (Metric) 500 to 600 m2/g
Type Silica Gel
Material Silica

RUO – Research Use Only