missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 250 μm
Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.
$445.25 - $2,071.95
Specifications
| Material | Glass |
|---|---|
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
|
111009127
|
MilliporeSigma™ Supelco™
Z740213100EA |
2.5 x 7.5 cm | 100/Pk. |
Each for $1,141.30
|
|
||||
|
111006953
|
MilliporeSigma™ Supelco™
Z740214500EA |
2.5 x 7.5 cm | 500/Pk. |
Each for $2,071.95
|
|
||||
|
111008871
|
MilliporeSigma™ Supelco™
Z2929901PAK |
5 x 10 cm | 200/Pk. |
Each for $962.61
|
|
||||
|
111009310
|
MilliporeSigma™ Supelco™
Z2930161PAK |
10 x 20 cm | 50/Pk. |
Each for $445.25
|
|
||||
Description
Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.Specifications
| Glass | |
| 60 Å | |
| TLC | |
| 250 μm |
| 10 to 12 μm | |
| Yes | |
| Silica Gel 60 Matrix |