missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TLC Glass Plates, Silica Gel 60 Matrix, Binder Polymeric, 250 μm

Catalog No. 111009075
Change view
Click to view available options
Dimensions (L x W):
10 x 20 cm
Quantity:
50/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
111009075 10 x 20 cm 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009075 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2929661PAK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 50/Pk.
Type TLC Plate
Fluorescent Indicator No
For Use With (Application) TLC
Packing Material Pk. of 50 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 250 μm
Dimensions (L x W) 10 x 20 cm
Length (Metric) 10 cm
Width (Metric) 20 cm
Show More Show Less