missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Glass Plates, PEI-Cellulose Matrix with Fluorescent Indicator
Description
- Material: PEI-cellulose matrix on glass support
- Dimensions: 20 cm x 20 cm
- Particle size: 10 to 12 μm
- Pore size: 60 Å (medium pore diameter)
- Application: Thin layer chromatography (TLC)
Specifications
Specifications
| Backing Material | Glass |
| Material | Glass |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Plate |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 25 Ea. |
| Sorbent | PEI-Cellulose Matrix |
| Show More |