missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TLC Glass Plates, C18-Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 250 μm

Catalog No. 111007676
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
111007676 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007676 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2930321PAK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

C18-Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

RP modified plates serve two purposes: act as a pilot method for HPLC and allow to choose various solvent system for special separations. Our RP-modified silica layers are well suited for many separation challenges that unmodified silica cannot overcome. These layers use aqueous solvent systems to separate extremely non-polar substances and analyze particular polar substances that can adapt to ion-pair chromatography. What's more, RP-modified silica layers are less dependent on atmospheric humidity. Unlike unmodified silica, RP-phases do not exhibit catalytic activity. This makes them the plates of choice for unstable substance that tend to experience oxidative degradation.

Specifications

Backing Material Glass
Material Glass
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 25/Pk.
Type TLC Plate
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 25 Ea.
Sorbent C18-Silica Gel 60 Matrix
Thickness (Metric) 250 μm
Dimensions (L x W) 20 x 20 cm
Length (Metric) 20 cm
Width (Metric) 20 cm
Show More Show Less