missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ TLC Aluminum Sheets, Silica Gel 60 Matrix with Fluorescent Indicator, Binder Polymeric, 200 μm

Catalog No. 111005472
Change view
Click to view available options
Quantity:
100/Pk.
20/Pk.
25/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
111005472 20/Pk.
111005469 100/Pk.
111016279 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111005472 Supplier MilliporeSigma™ Supelco™ Supplier No. Z74023120EA

Silica Gel 60 Matrix TLC plates may be used to perform thin layer chromatography.

Supelco's classical silica TLC plates are based on a combination of our proven silica gel 60 and the addition of a unique polymeric binder resulting in a very adherent and hard surface that will not crack or blister and even allow writing with a pensil on the surface without risk to damage the layer.

Specifications

Material Aluminum
Particle Size 10 to 12 μm
Pore Size 60 Å
Quantity 20/Pk.
Fluorescent Indicator Yes
For Use With (Application) TLC
Packing Material Pk. of 20 Ea.
Sorbent Silica Gel 60 Matrix
Thickness (Metric) 200 μm
Length (Metric) 5 cm
Width (Metric) 7.5 cm
Show More Show Less