missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ TLC Aluminum Sheets, Aluminum Oxide Matrix with Fluorescent Indicator, 200 μm
Description
- Material: Aluminum oxide matrix on aluminum support
- Dimensions: 20 cm x 20 cm
- Layer Thickness: 200 μm
- Particle Size: 10 to 12 μm
- Pore Size: 60 Å
- Fluorescent Indicator: Yes
- Packaging: 25/Pk.
- Application: Suitable for thin layer chromatography (TLC)
Specifications
Specifications
| Backing Material | Aluminum |
| Material | Aluminum |
| Particle Size | 10 to 12 μm |
| Pore Size | 60 Å |
| Quantity | 25/Pk. |
| Type | TLC Sheet |
| Fluorescent Indicator | Yes |
| For Use With (Application) | TLC |
| Packing Material | Pk. of 25 Ea. |
| Sorbent | Aluminum Oxide Matrix |
| Show More |