missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ TITROLINE 5000 Automatic Titrator

Catalog No. 07222000
Change view
Click to view available options
Model:
Titroline Easy K
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
07222000 Titroline Easy K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07222000 Supplier Velp Scientifica™ Supplier No. R30800194

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Velp Scientifica™ TITROLINE 5000 Automatic Titrator with compact new titrator for simple routine titrations.

  • Titrations to pH, mV - endpoint (2 EP)
  • Titrations to one equivalence point (pH und mV) with dynamic or linear titration addition
  • Manual titrations with the controller
  • Dosing tasks
  • Number of methods: 3
  • Salt content in foodstuffs (cheese, soy sauce, ketchup)
  • Total acidity in wine and beverages
  • Nitrogen according to Kjeldahl
  • Chloride in dringing water and other samples
  • Alkalinity (p + m-value)
  • FOS/TAC

Specifications

Display Type 3.5 in. color touch screen
Type Automatic Titrator
For Use With (Application) Combined distillation and titration, for simultaneous Kjeldahl nitrogen/protein determination
Material Technopolymer
Model Titroline Easy K
Depth (Metric) 416 mm