missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Tissue Culture Flask Racks
Racks prevent the domino effect of flasks tipping one over the other.
$263.83
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | White |
| Holds | Flasks |
| Material | Polypropylene |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Positions | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | Price | Quantity & Availability | |||||
|
0181615
|
Bel Art™
F189700001 |
12 |
Each for $263.83
Case of 4 Each for $1,055.32
|
|
|||||
Description
- These polypropylene racks hold 25cc, 75cc, 50 to 75mL, or 250 to 260 mL or similar sized tissue culture flasks in a vertical position
- Rectangular holes in the top and center plates stabilize the flasks preventing tipping
- Easily organize flasks to improve processing and to avoid errors in collecting used media, media change, washing of cell monolayer, trypsinization and seeding of cells
- Grips on each end make rack handling easy and allow for safe transport of flasks to the incubator
- Steam autoclavable at 121°C (250°F)
Specifications
| Autoclavable | |
| Flasks | |
| Rectangular | |
| Non-sterile | |
| Flask Rack |
| White | |
| Polypropylene | |
| Yes, When Empty | |
| 121°C | |
| 3 Tiers |