missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tingley™ Safetyflex Flame Resistant Coverall
Description
- Specialty PVC coating on polyester backing
- Attached hood with drawcord and tapered raglan sleeves
- Take-up snaps on each leg cuff
- RF/heat-sealed seams and zipper with four hidden snaps and storm fly
- Resistant to many acids, oils, alcohols, salts and alkalis
- Flame resistance tested using ASTM D6413
Specifications
Specifications
| Product Type | Flame-resistant Coveralls |
| Size | 3X-Large |
| Gender | Men's |
| Material | PVC, Polyester |
| Color | Green |
| Disposable | Reusable |
| Ankle Style | Take-up Snap |
| Cuff Style | Open |
| Neck Style | Collared |
| Hood Type | Attached, Drawcord |
| Show More |