missing translation for 'onlineSavingsMsg'
Learn More

Tingley™ HazProof™ Work Boots

Catalog No. 19034461H
Change view
Click to view available options
Size:
11
12
13
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19034461H 13
19034461C 8
19034461D 9
19034461B 7
19034461G 12
19034461F 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19034461H Supplier Tingley™ Supplier No. 82330 13

missing translation for 'validMainframeMsg'

Uniquely designed foot area accommodates the extra bulk of an encapsulated suit

Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.

  • Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
  • Smooth exterior surface for easy decontamination
  • Sure-grip cleated outsole has excellent abrasion and slip resistance
  • Sturdy stretch closures for easy donning/doffing while wearing gloves
  • Bright orange upper and contrasting cream outsole for high visibility
  • Height: 11 in. (28cm)

Specifications

Certifications/Compliance ANSI Z41 PT99 EH
Color Orange, Beige
Height (English) 11 in.
Height (Metric) 28 cm
Material PVC
Seam Type Seamless
Size 13