missing translation for 'onlineSavingsMsg'
Learn More

Tingley™ HazProof™ Work Boots

Catalog No. 19034461C
Change view
Click to view available options
Size:
11
12
13
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19034461C 8
19034461D 9
19034461B 7
19034461G 12
19034461H 13
19034461F 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19034461C Supplier Tingley™ Supplier No. 82330 8

Uniquely designed foot area accommodates the extra bulk of an encapsulated suit

Resists chemical permeation and provides flame retardation. Boots are certified to NFPA™ 1991, 2005 Edition for Chemical and hazmat Cleanup, Emergency Response, and Domestic Preparedness. Injection-molded seamless outer construction with removable polypropylene inner sole, blown closed-cell EVA material for midsole cushioned comfort and steel midsole that meets or exceeds ANSI™ Z41 PT99 PR for sole and heel puncture resistance.

  • Protect against degradation from animal fats, many acids, alkalis, bases, oil, and petroleum hydrocarbons
  • Smooth exterior surface for easy decontamination
  • Sure-grip cleated outsole has excellent abrasion and slip resistance
  • Sturdy stretch closures for easy donning/doffing while wearing gloves
  • Bright orange upper and contrasting cream outsole for high visibility
  • Height: 11 in. (28cm)

Specifications

Certifications/Compliance ANSI Z41 PT99 EH
Color Orange, Beige
Height (English) 11 in.
Height (Metric) 28 cm
Material PVC
Seam Type Seamless
Size 8