missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tingley™ DuraScrim 3-Piece Rainsuits
Double coated PVC on polyester suit offers durability at an economical price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame-resistant PVC coating.
Supplier: Tingley™ S56307LG
Description
- 3-piece suit includes jacket, detachable hood and overalls
- Storm fly front jacket seals out wind, rain and contaminants
- Self-material collar resists contamination
- Snap fly front overalls
- Thicker outside coating for better abrasion resistance
- Lighter interior coating protects fabric from chemical contamination
- Mildew resistant
- 100% waterproof Therm-O-Rad sealed seams for chemical splash protection
- 90° sleeve-to-body angle full cut shoulder for freedom of movement
- Take-up snaps on sleeves and ankle cuffs for adjustable fit
- Achieved a passing result for ASTM F1671 resistance to viral penetration
- Flame resistant tested, method ASTM D6413; self-extinguishing with flameout and afterglow less than or equal to 2 sec. after removal of ignition source and char length less than 6 in.
Specifications
| ASTM F1671 resistance to viral penetration; ASTM D6413 flame resistant tested | |
| Light chemical, construction, utilities, agriculture, food processing, general industry | |
| Polyester, PVC | |
| 44 to 46 in. | |
| 111.7 to 116.8cm |
| Yellow | |
| Detached | |
| Large | |
| 40 to 42 in. |