Learn More
Tingley™ Comfort-Brite™ Rainwear
Highly visible, flame-resistant apparel is lightweight and durable
Supplier: Tingley™ O531223X
Description
Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.
- Constructed of 14mil thick, mildew-resistant, dense-knit polyester
- Therm-O-Rad™ sealed seams provide 100% waterproof protection
- Nonconductive hardware for additional protection
- 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
- Full cut shoulder with 90° sleeve-to-body angle promotes maximum freedom of movement
- Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
- Zipper/storm fly front seals out wind, rain, and other contaminants
- Easy access cargo pockets with Velcro closure
- Full vented cape back offers improved circulation
- Roll-away hood in collar design
- D-ring access for fall protection harness
- Suspenders with quick release buckles and crossover
- Jacket and coat have attached hood
- Bib overalls have snap fly front
- Coat measures 48 in. long (122cm); available in fluorescent yellow/green
- Jackets and bib overalls are available in fluorescent yellow/green or orange
Order Info
Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.
Compliance
Jackets and coat meet ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM™ D6413.
Specifications
| 3X-Large | |
| Fluorescent Yellow, Green | |
| ANSI ISEA 107 Class E, Level 2, ASTM D6413 | |
| PVC | |
| 2 in. Silver reflective stripes | |
| 54 in. | |
| 137.1 cm | |
| Utilities, telecommunications, construction, transportation, municipalities, waste management and general industry applications |
| Polyester | |
| Snap, Storm Fly Front, Zipper | |
| Dense Knit Polyester | |
| Therm-O-Rad™ sealed | |
| 33 in. | |
| 83.8 cm | |
| 14 mil | |
| Hook and loop take-up straps at the leg cuffs, suspenders, Plastic suspender divider and quick release buckles |