missing translation for 'onlineSavingsMsg'
Learn More

Tingley™ Comfort-Brite™ Rainwear

Highly visible, flame-resistant apparel is lightweight and durable

Supplier:  Tingley™ O531222X

 View more versions of this product

Catalog No. 19-120-312E

Only null left
Explore available promotions

Description

Description

Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.

  • Constructed of 14mil thick, mildew-resistant, dense-knit polyester
  • Therm-O-Rad™ sealed seams provide 100% waterproof protection
  • Nonconductive hardware for additional protection
  • 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
  • Full cut shoulder with 90° sleeve-to-body angle promotes maximum freedom of movement
  • Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
  • Zipper/storm fly front seals out wind, rain, and other contaminants
  • Easy access cargo pockets with Velcro closure
  • Full vented cape back offers improved circulation
  • Roll-away hood in collar design
  • D-ring access for fall protection harness
  • Suspenders with quick release buckles and crossover
  • Jacket and coat have attached hood
  • Bib overalls have snap fly front
  • Coat measures 48 in. long (122cm); available in fluorescent yellow/green
  • Jackets and bib overalls are available in fluorescent yellow/green or orange

Order Info

Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.

Compliance

Jackets and coat meet ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM™ D6413.

Specifications

Specifications

2X-Large
Fluorescent Yellow, Green
ANSI ISEA 107 Class E, Level 2, ASTM D6413
PVC
2 in. Silver reflective stripes
52 in.
132 cm
Utilities, telecommunications, construction, transportation, municipalities, waste management and general industry applications
Polyester
Snap, Storm Fly Front, Zipper
Dense Knit Polyester
Therm-O-Rad™ sealed
32 in.
81.2 cm
14 mil
Hook and loop take-up straps at the leg cuffs, suspenders, Plastic suspender divider and quick release buckles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions