missing translation for 'onlineSavingsMsg'
Learn More

Tingley™ Comfort-Brite™ Rainwear

Catalog No. 19032814E
Change view
Click to view available options
Product Type:
Hi-vis Rain Jacket
Size:
Large
X-Large
2X-Large
3X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
19032814E Hi-vis Rain Jacket 2X-Large
19032814C - Large
19032814D Hi-vis Rain Jacket X-Large
19120312E - 2X-Large
19120312F - 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19032814E Supplier Tingley™ Supplier No. J53122.2X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Highly visible, flame-resistant apparel is lightweight and durable

Ideal for utilities, telecommunications, construction, transportation, municipalities, waste management, and general industry applications.

  • Constructed of 14mil thick, mildew-resistant, dense-knit polyester
  • Therm-O-Rad™ sealed seams provide 100% waterproof protection
  • Nonconductive hardware for additional protection
  • 2 in. (5cm) reflective tape reflects for 360° nighttime conspicuity
  • Full cut shoulder with 90° sleeve-to-body angle promotes maximum freedom of movement
  • Velcro™ take-up straps on sleeves and ankle cuffs provide adjustable fit
  • Zipper/storm fly front seals out wind, rain, and other contaminants
  • Easy access cargo pockets with Velcro closure
  • Full vented cape back offers improved circulation
  • Roll-away hood in collar design
  • D-ring access for fall protection harness
  • Suspenders with quick release buckles and crossover
  • Jacket and coat have attached hood
  • Bib overalls have snap fly front
  • Coat measures 48 in. long (122cm); available in fluorescent yellow/green
  • Jackets and bib overalls are available in fluorescent yellow/green or orange

Order Info

Bib overalls also available in 4X and 5X sizes. Contact your Fisher Safety Customer Service Representative for ordering information.

Compliance

Jackets and coat meet ANSI™/ISEA 107-2010 standards; Class 3 compliant. Overalls are Class E compliant. Flame-resistant tested in accordance with ASTM™ D6413.

Specifications

Size 2X-Large
Material Polyester
Color Fluorescent Yellow, Green
Closure Type Snap, Storm Fly Front, Zipper
Certifications/Compliance ANSI ISEA 107 Class 3, Level 2, ASTM D6413
Construction Dense Knit Polyester
Coating PVC
Seam Type Therm-O-Rad™ sealed
No. of Pockets 2
Product Type Hi-vis Rain Jacket
Tape Type 2 in. Silver reflective stripes
Size (English) Chest 62 in.
Size (Metric) Chest 157.4 cm
Thickness 14 mil
For Use With (Application) Utilities, telecommunications, construction, transportation, municipalities, waste management and general industry applications
Length (English) 32 in.
Length (English) Sleeve 35.5 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 90.1 cm
Weight (English) 2.25 lb.
Weight (Metric) 1 kg
Show More Show Less