missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TIMEtoken Clip-on Badge

Catalog No. 19103137
Change view
Click to view available options
For Use With (Application):
Contractor
Visitor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19103137 Contractor
19103136 Visitor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103137 Supplier Brady™ Supplier No. 95641

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize unauthorized use of badges. Brady™ TIMEtoken Badges self-expire to prevent re-use of badges. The perfect low cost clip-on paper badges for your security needs.

  • Low cost clip-on paper badges
  • With time-depenedent "backs" printed on them
  • Apply the TIMEtoken or TIMEspot badge over printed "back" to start expiration
  • Badges expire in one day

Specifications

Length (English) 3 in.
Color Red on white
Dimensions (L x W) 3 in. x 4 in.
For Use With (Application) Contractor
Width (English) 4 in.