missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Timestrip™ PLUS Indicators
Description
- Small, self-adhesive labels that can be attached to or integrated into a product or device
- Manual activation button on top
- On window turns blue to confirm it is armed
- Blue color appears in the viewing window if a breach of the threshold temperature has occurred
- Cumulative duration of all breaches is shown by progress of blue dye along time markers
- Limited shelf life, use by expiration date on the label
- Time Accuracy: ±15% (under isothermal conditions)
- Recommended Storage: room temperature
- Produced under ISO 9001:2008
- Irreversible, single use
Specifications
Specifications
| Type | 48 Hr/8°C |
| Material | Aluminum/Plastic |
| Description | 48 Hour Run-Out Window (Calibrated (at 10°C)) |
| Size (Metric) | 40 x 19 mm |
| For Use With (Application) | Recording Elapsed Time at or Above a Specified Temperature Threshold |
| Operating Temperature (English) | 46°F |
| Operating Temperature (Metric) | 8°C |
| Quantity | 500/Pk. |
Timestrip Plus is a trademark of Timestrip Limited