missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TIMEspot Badge

Catalog No. 19103134
Change view
Click to view available options
For Use With (Application):
Contractors
Visitors
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
19103134 Contractors
19103133 Visitors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19103134 Supplier Brady™ Supplier No. 95638

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Minimize the unauthorized use of badges. Brady™ TIMEspot badges have a self-expiring circle that lasts one day, preventing repeated use of a badge. Choose Visitor, Contractor or Temporary badges.

  • Low cost clip-on paper badges with time-dependent "backs" printed on them
  • Apply the Timetoken or TIMEspot badge over the printed "back" to start expiration
  • Badges expire in one day
  • 500 per package

Specifications

Length (English) 3 in.
Length (Metric) 22.22 mm
Color Red on white
Dimensions (L x W) 3 in. x 3 in.
For Use With (Application) Contractors
Width (English) 3 in.