missing translation for 'onlineSavingsMsg'
Learn More

Mopec Tilting Add-On Autopsy Cart

Catalog No. 22444113
Change view
Click to view available options
Height (Metric):
102.87 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22444113 102.87 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444113 Supplier Mopec Supplier No. HE100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Drain fluids into the table sink with a cart that is tapered on one end. Mopec™ Tilting Add-On Autopsy Cart includes heavy duty casters allow you to roll the cart to any area of the autopsy table where additional grossing space is needed.

  • The elevating cart top adjusts from 38.5 to 41.5 inches in 1 inch increments
  • All stainless steel construction
  • 5 in. Heavy duty casters with swivel locks and wheel brakes

Warranty

1 Year Warranty

Specifications

Product Type Autopsy Cart
Material Stainless Steel
Depth (English) 48 in.
Depth (Metric) 121.92 cm
Height (English) 40.5 in.
Width (English) 24 in.
Height (Metric) 102.87 cm
Width (Metric) 60.96 cm