missing translation for 'onlineSavingsMsg'
Learn More

American Scientific Tie-Dyed Lab Coats

Catalog No. p-3852283
Change view
Click to view available options
Length (English):
42 in.
43.5 in.
Length (Metric):
106.68 cm
110.49 cm
Size:
Large
2X-Large
Size (English) Chest:
50 in.
53 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size Size (English) Chest
S01681B 42 in. 106.68 cm Large 50 in.
S01681D 43.5 in. 110.49 cm 2X-Large 53 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
CAUTION: Intended for children older than 12.
Catalog No. S01681B Supplier American Scientific Supplier No. 883320
Only null left
CAUTION: Intended for children older than 12.

Cotton lab coats with eye-catching tie-dye print.

  • Knee length
  • Full sleeves

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Cotton
Color Tie-dye
Disposable Reusable
Sterility Non-sterile
No. of Pockets 2
Size (English) Chest 50 in.
Length (English) 42 in.
Length (Metric) 106.68 cm
Show More Show Less