missing translation for 'onlineSavingsMsg'
Learn More
Learn More
American Scientific Tie-Dyed Lab Coats
Description
Cotton lab coats with eye-catching tie-dye print.
- Knee length
- Full sleeves
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | Cotton |
| Color | Tie-dye |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 2 |
| Size (English) Chest | 50 in. |
| Length (English) | 42 in. |
| Show More |