missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tians Heavy Embossed Polyethylene Shoe Covers
Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Color | Sky Blue |
| Disposable | Single-use |
| Closure Type | Elastic Ankle |
| For Use With (Application) | Ideal for use in clean environments |
| Length (English) | 17.5 in. |
| Length (Metric) | 44.45 cm |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
| Show More |