missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tians epic™ SafeTrack-HD™ High Traction Boot Covers
Lint free cleanroom boot covers with seamless bottom with laminated fabric offers traction and skid resistance.
$159.26 - $175.83
Specifications
| Material | Polyethylene, Polypropylene |
|---|---|
| Color | Gray |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-138-921
|
Tians
534742L |
Large |
Case of 200 Each for $159.26
|
|
|||||
|
19-138-920
|
Tians
534742XL |
X-Large |
Case of 200 Each for $175.83
|
|
|||||
Description
Polyethylene blend laminated to polypropylene substrate
- Disposable
- Heavy duty laminated fabric construction
- High skid resistance
- Durable and impervious to liquids
- Elastic opening, seamless bottom
Specifications
| Polyethylene, Polypropylene | |
| Single-use | |
| Elastic Ankle | |
| Critical Environments | |
| 200/Cs. | |
| Class 100 (ISO 5) |
| Gray | |
| Non-sterile | |
| Non-skid | |
| ASTM D1894 | |
| Cleanroom Packed, 100 Pieces/Sealed Polybag, 2 Polybags/Sealed Master Bag |