missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tians epic™ Basic Protection Cleanroom Frocks
Description
- Latex free, low-lint frock for use in controlled environments and many general application areas
- Breathable cloth-like fabric is comfortable and cool
- Plastic snaps
- Knit wrists and knit collar
- No pockets
- Constructed from Environstar-SPP spunbonded polypropylene fabric
- Neatly folded and cleanroom packaged
- 10 pieces per inner bag, 5 inner bags per master bag, 50 pieces per case
Specifications
Specifications
| Product Type | Controlled Environments Frock |
| Size | 5X-Large |
| Material | Spunbond Polypropylene |
| Color | White |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Collar Type | Knit |
| Latex Free | Yes |
| Show More |