missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tians epic™ Basic Protection Cleanroom Frocks
Low-lint frock features knit wrists and collar for use in controlled environments.
Supplier: Tians 843885NP3XL
Description
- Latex free, low-lint frock for use in controlled environments and many general application areas
- Breathable cloth-like fabric is comfortable and cool
- Plastic snaps
- Knit wrists and knit collar
- No pockets
- Constructed from Environstar-SPP spunbonded polypropylene fabric
- Neatly folded and cleanroom packaged
- 10 pieces per inner bag, 5 inner bags per master bag, 50 pieces per case
Specifications
| Controlled Environments Frock | |
| Spunbond Polypropylene | |
| Reusable | |
| Snaps | |
| Knit | |
| 16.5 in. | |
| Class 10,000 (ISO 7) |
| 3X-Large | |
| White | |
| Non-sterile | |
| Knit | |
| Yes | |
| 41.9 cm |