missing translation for 'onlineSavingsMsg'
Learn More

Tians epic™ Basic Protection Cleanroom Frocks

Catalog No. 19038761
Change view
Click to view available options
Size:
X-Large
2X-Large
3X-Large
5X-Large
Length (English):
16.5 in.
20.4 in.
Length (Metric):
41.9 cm
51.8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
19038761 2X-Large 20.4 in. 51.8 cm
19038762 3X-Large 16.5 in. 41.9 cm
19038760 X-Large 20.4 in. 51.8 cm
19038764 5X-Large - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19038761 Supplier Tians Supplier No. 843885NP 2XL
Only null left

Low-lint frock features knit wrists and collar for use in controlled environments.

  • Latex free, low-lint frock for use in controlled environments and many general application areas
  • Breathable cloth-like fabric is comfortable and cool
  • Plastic snaps
  • Knit wrists and knit collar
  • No pockets
  • Constructed from Environstar-SPP spunbonded polypropylene fabric
  • Neatly folded and cleanroom packaged
  • 10 pieces per inner bag, 5 inner bags per master bag, 50 pieces per case

Specifications

Product Type Controlled Environments Frock
Size 2X-Large
Material Spunbond Polypropylene
Color White
Disposable Reusable
Sterility Non-sterile
Closure Type Snaps
Cuff Style Knit
Collar Type Knit
Latex Free Yes
Length (English) 20.4 in.
Length (Metric) 51.8 cm
Cleanroom Class Class 10,000 (ISO 7)
Show More Show Less