missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Three60™ Sampling System
GREENER_CHOICE

Catalog No. 4MP0034
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
4MP0034 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 4MP0034 Supplier Thermo Scientific™ Supplier No. 4MP0034

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows you to take multiple representative samples of your process liquids conveniently and in a closed system.

The Thermo Scientific™ Three60™ Sampling System allows you to take a representative sample of your product with minimal effort. The fluid paths of the four pre-irradiated BioProcess Containers (BPCs) and assemblies feature quick-turn valves and pinch-and-cut disconnections for fluid transfer and removal. The Three60 Sampling System is composed of Thermo Scientific™ ASI™ 77 film, a 5-layer, 7mL, polyethylene film and includes 2 ports (1 luer lock insert + cap, 1 injection site).

  • Compatible with a 3.8 cm (1.5-inch) sanitary connector
  • Requires no expensive hardware
  • Each Three60 package contains a valve and four assemblies with pinch-and-cut disconnections
  • Helps to eliminate post-use cleaning steps required with reusable containers, and to reduce cross-contamination risks

Specifications

Capacity (Metric) 50 mL
Content And Storage Store at room temperature.
Dimensions 12.0 x 10.0 cm (4.72 x 3.94 in.)
Film Description ASI™ 77
Outer Packaging Placed into a thermoform tray and sealed
Port Detail 2 Ports (1 Luer Lock Insert + Cap, 1 Injection Site)
Material Ethyl Vinyl Acetate
Quantity 8/Cs.
Shipping Condition Room Temperature
Sterilization Method Irradiated
Product Line Three60
Product Type Sampling System
Sterility Sterile
Show More Show Less