missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Three-Prong Dual Adjust Swivel Clamp

Catalog No. 02300250
Change view
Click to view available options
Material:
Nickel-plated Zinc
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02300250 Stainless Steel
02300209 Nickel-plated Zinc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02300250 Supplier Troemner™ Supplier No. 30392225

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Swivel clamps have an integral holder for attaching to a lab-frame or other apparatus.

  • Built-in holder grips rods up to 19mm (0.75 in.) in diameter and is adjustable for forward or reverse-facing adjustment screws
  • Shaft wing-nut allows the holding angle of the swivel clamp to adjust through 360° of rotation and can be locked in place once desired position is achieved
  • Stainless steel electro-polished finishor nickel-plated zinc construction
  • Supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers

Specifications

Type Swivel Clamp
Material Stainless Steel
Includes Vinyl and Fiberglass sleeves prong covers
Length (English) 7.01 in.
Length (Metric) 178 mm
Size Medium
Size (Metric) Grip 0 to 69 mm
Size (English) Grip 0 to 2.72 in.