missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Three Compartment Glove Dispenser with Single Lid
Three compartment dispenser includes a single, sloping lid with a full-length hinge to maintain HEPA flow.
$525.96 - $750.86
Specifications
| Product Type | Glove Dispenser |
|---|---|
| Color | Clear |
| Holds | Gloves |
| Mounting | Keyhole Slots |
| No. of Compartments | 3 |
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
|
19-160-197
|
S-Curve™
GD305 |
Acrylic |
Each for $525.96
|
|
|||||
|
19-162-425
|
S-Curve™
GD305PETG |
PETG |
Each for $750.86
|
|
|||||
Description
- Single, sloping lid with full-length hinge to maintain HEPA flow
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
| Glove Dispenser | |
| Gloves | |
| 3 | |
| Heavy-duty wall mounting bracket |
| Clear | |
| Keyhole Slots | |
| Top Loading | |
| 0.25 in. |