missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ Three Compartment Glove Dispenser with Single Lid, Front Access

Catalog No. 19162426
Change view
Click to view available options
Material:
PETG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19162426 PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19162426 Supplier S-Curve™ Supplier No. GD310PETG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Three compartment dispenser includes a single, sloping lid with front access holes for easy product dispensing.

  • Single, sloping lid with full-length hinge to maintain HEPA flow
  • Front access holes for easy product dispensing
  • Can be mounted with heavy-duty wall brackets (included)
  • Flame treated edges for a smooth finish

Specifications

Product Type Glove Dispenser
Color Clear
Dimensions (D x W x H) Interior 12 x 16 x 12 in.
Holds Gloves
Material PETG
Mounting Keyhole Slots
No. of Compartments 3
Product Style Top Loading
Includes Mounting hardware
Thickness (English) 0.25 in.