missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Thrasher Welding Gloves
Description
- Split cowhide leather
- Stitched with Aramid Fiber thread for strength and durability
- Cutshield™ P-aramid/steel/polyester liner
- Full leather index finger and inset thumb
- Gauntlet style cuff
- Snug-fitting shirred elastic wrist
- ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds.
Specifications
Specifications
| Back Material | Split Cow Hide Leather |
| Certifications/Compliance | ANSI Cut, ANSI Heat, ANSI Puncture |
| Chemotherapeutic Rated | No |
| Cuff Material | Leather Gore |
| Color | Brown, Black |
| Grade | Premium |
| Hand | Ambidextrous |
| Material | Split Cowhide Leather |
| Product Type | Welding Gloves |
| Size | X-Large |
| Show More |