missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Thrasher Welding Gloves
Thrasher Welding Gloves are made of split cowhide leather, stitched with Aramid Fiber for strength and durability.
Supplier: Watson Gloves 2780XXL
Description
- Split cowhide leather
- Stitched with Aramid Fiber thread for strength and durability
- Cutshield™ P-aramid/steel/polyester liner
- Full leather index finger and inset thumb
- Gauntlet style cuff
- Snug-fitting shirred elastic wrist
- ANSI Level 2 rating can withstand up to 140°C/284°F for at least 15 seconds.
Specifications
| Split Cow Hide Leather | |
| No | |
| Brown, Black | |
| Ambidextrous | |
| Welding Gloves | |
| Gunn | |
| Welding | |
| Black | |
| Unlined | |
| ANSI/ISEA 105-16 Level 5 | |
| 0°C | |
| 5 in. | |
| 13 cm |
| ANSI Cut, ANSI Heat, ANSI Puncture | |
| Leather Gore | |
| Premium | |
| Split Cowhide Leather | |
| 2X-Large | |
| 140°C | |
| Men's | |
| Gauntlet | |
| Split Cow Hide Leather | |
| Heavy Metal | |
| 12 in. | |
| 30 cm |